Abbotsford
tabrc707

ABB RC707 Sta-Kon® Vinyl Insulated Ring Terminal - 5/16 stud, Yellow

Price $0.6864 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC707
Documents Documents

Description

STA-KONĀ® vinyl-insulated ring terminal with extra-length PVC sleeve offer extra protection. It can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 12 - 10 AWG Stud Size 5/16 in
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Yellow Temperature Rating 105 degrees C
Standards UL E9809 UPC 786210820019

Packages

1 - UNIT - 1 500 - UNIT = (500) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok