Abbotsford
tabc1014

ABB C10-14 Sta-Kon® Non-Insulated Ring Terminal, 1/4 stud, Metallic

Price $1.1116 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C10-14

Description

Sta-KonĀ® non-insulated ring terminal which is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Ring Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size 1/4 in
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Barrel Type Serrated Temperature Rating 150 degrees C
For Use With Round Conductors Standards UL File Number E9809
UPC 786210803494

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok