ABB D8-516 Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 5/16 stud, Metallic
Description
STA-KONĀ® non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 8 AWG | Stud Size | 5/16 in |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Barrel Type | Serrated | Temperature Rating | 150 degrees C |
Standards | UL File Number E9809 | UPC | 786210803562 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 125 - UNIT = 125 |