Abbotsford
tabf4516

ABB F4-516 Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 5/16 stud, Metallic

Price $4.3269 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:F4-516
Documents Documents

Description

Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Long Sleeve
Conductor Size 4 AWG Stud Size 5/16 in
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Barrel Type Brazed Seam Tang Type Ring
Temperature Rating 150 degrees C Width 1.1 in
Standards UL E9809 UPC 786210803647

Packages

1 - UNIT - 1 20 - UNIT = (20) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok