Abbotsford
tabf71tb

ABB F71-TB Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 1/4 stud, Metallic

Price $1.9926 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:F71-TB

Description

STA-KONĀ® non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Short Sleeve
Conductor Size 4 AWG Stud Size 1/4 in
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Tang Type Ring Temperature Rating 150 degrees C
Width 4-1/2 in Standards UL E9809
UPC 786210812182

Packages

1 - UNIT - 1 200 - UNIT = (200) 2000 - UNIT = 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok