![marld3c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969160.jpg?preset=medium)
ABB LD3C Marrette® 3-Pole Luminaire Disconnect, 2/Pack
Description
MarretteĀ® luminaire disconnect protects electricians servicing fluorescent lights over 150 V from electrical shock, 6 of each marrettes (331+333)/inner bag. Polycarbonate material with tin-plated brass inner.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Luminaire Disconnect | Type | Luminaire Disconnect |
Voltage Rating | 600 V | Amperage Rating | 4 A |
Number of Poles | 3 | Cable Size | 18 AWG |
Material | Polycarbonate | Temperature Range | 105 °C |
Standards | UL File Number E307134 | Application | Aluminum or Copper Wiring |
UPC | 786209869784 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 20 - UNIT = (20) | 25 - UNIT = 25 | 1000 - UNIT = 1000 |