![wag2773405ve002500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412330074.jpg?preset=medium)
WAGO 2773-405//VE00-2500 5-Conductor COMPACT Splicing Connector (2500 Pieces/Pack), Yellow
Specifications
Brand Name | Wago Corp | Sub Brand | Pushwire® |
Item Name | Splicing Connector | Type | Compact |
Voltage Rating | 600 V | Amperage Rating | 32 A |
Conductor Size | 20-12 AWG Solid, 18-12 AWG Stranded | Series/Model | 2773 |
Number of Conductors | 5 | Connection Type | Push-In |
Color | Transparent/Yellow | Contact Material | Copper |
Insulation Material | Polycarbonate | Length | 0.732 in |
Temperature Rating | 85 °C | Standards | UL 486C, UL 467, UL 94-V2 Flammability Rating |
Packages
2500 - UNIT - (2500) |