Abbotsford
wagpss8b

WAGO 773-168/K194-4045 8 Position 18-12 AWG Dark Grey Cover Terminal Block (50 PIeces/Box), Dark Gray

Inventory
Unavailable for order
Manufacturer:WAGO
Manufacturer #:773-168/K194-4045

Description

PUSH WIRE® Connector. 8-conductor terminal block. Dark grey cover. For junction boxes.

Specifications

Brand Name Wago Corp Sub Brand Wall-Nuts™
Item Name Push-In Wire Connector Voltage Rating 600 V
Amperage Rating 20 A Conductor Size 18-12 AWG Solid, 16-12 AWG Stranded
Series/Model 773 Number of Conductors 8
Connection Type Push-In Material Nylon
Color Dark Gray Number of Ports 8
Temperature Rating 105 °C Standards UL Listed, CSA Certified
Application For Connections in Junction Boxes and Easy Connection of Smaller Gauge Wires to Larger Ones UPC 044918133566

Packages

50 - UNIT - (50)