IDEAL INDUSTRIES 30-6162 WeatherProof Wire Connector (10/Card), Gray/Red
Description
PRODUCT FEATURES:• Silicone-based sealant protects against moisture and corrosion• UL listed to 486D for use in damp/wet locations• Easy to apply pre-filled twist-on wire connectors• 3 models handle wire sizes from #22 to #6 AWG copper conductors• Swept-wing design for comfort and greater leverage• Live-action, square-wire spring• Hexagonal shape allows connectors to be applied with standard nutdriver• No pre-twisting required• Shell rated for 105° C
Specifications
Brand Name | Ideal | Sub Brand | WeatherProof® |
Item Name | Twist-On Combination Wire Connector | Type | Swept Wing |
Voltage Rating | 600 V | Conductor Size | 22-14 AWG, 18-8 AWG |
Series/Model | 61®/62® | Color | Gray/Orange(Model 61), Gray/Red (Model 62) |
Finish | Zinc Plated Insert | Contact Material | Steel |
Insulation Material | Thermoplastic Polyester | Length | 0.91 in (Model 61) and 1.38 in (Model 62) |
Diameter | 0.49 in (Model 61) and 0.68 in (Model 62) | Temperature Rating | 105 °C |
Standards | UL 486C, 486D Listed, CSA C22.2 No. 188, RoHS Compliant, UL 94-V2 Flammability Rating | Application | Model 61® Handles wire sizes from #22 to #14 AWG copper. Model 61® Minimum of 2 #20 AWG. Model 61® Maximum of 2 #14 AWG. Model 62® Handles wire sizes from #18 to #8 AWG copper. Model 62® Minimum of 2 #18 AWG. Model 62® Maximum of 3 #10 AWG. |
UPC | 783250758135 |
Packages
1 - UNIT - 1 |