IDEAL INDUSTRIES 30-765 Model 65 Twister® AI/Cu Wire Connector (Card of 10), Purple
Description
Aluminium-to-Copper connector provides a secure connection while preventing aluminium corrosion. Specially formulated corrosion-resistant compound provides cooler connections and increased conductivity. Accepts 1 #12 Al sol. w/ 1 #18 Cu AWG min. and 1 #10.
Specifications
Brand Name | Ideal | Sub Brand | Twister® |
Item Name | Twist-On Wire Connector | Voltage Rating | 600 V |
Conductor Size | 1/12 AWG Aluminum Solid with 1/18 AWG Copper Min and 1/10 AWG | Number of Conductors | 2 |
Material | Flame Retardant Polypropylene | Color | Purple |
Temperature Rating | 105 °C | Standards | CSA C22.2 #188 Certified, UL 486C Listed, UL 467, RoHS Compliant, California Proposition 65 Warning |
Application | For Insulating or Joining 1 or more Aluminum to Copper Conductors | UPC | 783250307654 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |