Abbotsford
idi30059

IDEAL INDUSTRIES 30-059 Wire-Nut 59B Wire Connector, Black

Price $24.67 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:IDEAL
Manufacturer #:30-059

Description

PRODUCT FEATURES:• Accepts 2 #20 to 3 #14 AWG wire combinations• Rated for 600 Volt maximum• Welded one-piece spring/shell• UL Listed and CSA certified• Shell rated for 150° C• Fire-retardant shell• Ribbed shell provides sure grip

Specifications

Brand Name Ideal Sub Brand Wire-Nut®
Item Name Wire Connector Type High Temperature
Voltage Rating 600 V Conductor Size 22 - 12 AWG, 20 - 2 AWG Minimum, 14 - 3 AWG Maximum
Series/Model 59B Number of Conductors 1,6
Connection Type Twist-On Material Thermoplastic Polyester
Color Black Temperature Rating 150 °C
Standards CSA C22.2 #188, UL 486C Application Insulating or Joining 2 or More Conductors in Conditions Where Extreme Heat Buildup Occurs Such as High Wattage Fixtures and Signs
UPC 783250300594

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok