Abbotsford
idi30092

IDEAL INDUSTRIES 30-092 Greenie Grounding Wire Connector Model 92 (100/Box), Green

Price $38.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-092

Description

GreenieĀ® grounding connector is designed for making ground connections and bonding non-metallic sheathed cable. Contoured wings for maximum leverage. Live-action, square-wire spring provides superior grounding connections.

Specifications

Brand Name Ideal Sub Brand Greenie®
Type Twist-On Voltage Rating 600 V
Number of Conductors 2 to 5 Material Polypropylene
Color Green Standards CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant
Application Insulating or Joining 2 or more conductors UPC 783250300921

Packages

1 - UNIT - 1