Abbotsford
idi30265

IDEAL INDUSTRIES 30-265 Twister® AI/Cu Wire Connector (100/Box), Purple

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:30-265

Description

Aluminium-to-Copper connector provides a secure connection while preventing aluminium corrosion. Specially formulated corrosion-resistant compound provides cooler connections and increased conductivity. Accepts 1 #12 Al sol. w/ 1 #18 Cu AWG min. and 1 #10.

Specifications

Brand Name Ideal Sub Brand Twister®
Voltage Rating 600 V Number of Conductors 2 to 3 Aluminum to Copper; 1 to 6 Copper to Copper
Material Flame-Retardant Polypropylene Color Purple
Standards CSA C22.2 #188, UL 486C Listed, UL 467 for grounding and bonding,RoHS Application Insulating or Joining 1 or more aluminum to copper conductors
UPC 783250302659

Packages

1 - UNIT - 1 100 - UNIT - 100