Abbotsford
idi30341

IDEAL INDUSTRIES 30-341 Twister® 341® Wire Connector, Tan

Price $37.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-341

Description

Twister® wire connector with ribbed cap provides a secure grip and fast fingertip starts. Swept wings offer extra leverage and less effort for large wire combinations. Hexagonal shape accommodates standard nutdriver for tool installation. Live-action, square-wire spring locks onto wire for safe, secure connections. Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Accepts 3 #22 to 3 #10 AWG wire combinations. Rated for 600 Volt maximum. Ribbed cap, swept wing, hex head; 600 v voltage rating; Copper wire; Wire size 22 to 8 awg; Wire combination size (3) #22 to (3) #10; Live action, square wire spring; Tan color; Temperature rating 221 Degree f; Standard package 100 per box; Approval ul 486-c, csa c22.2, ce; 341 model; Features flame-retardant shell

Specifications

Brand Name Ideal Sub Brand Twister®
Voltage Rating 600 V Number of Conductors 1 to 6
Material Flame-Retardant Polypropylene Color Tan
Standards CSA C22.2 #188, UL 486C Listed, RoHS Application Insulating or Joining 1 or more conductors
UPC 783250303410

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok