IDEAL INDUSTRIES 30-343 Twister ProFLEX Mini 343 (100/Box), Orange/Blue
Description
Twister ProFLEX Mini 343 O/B, 100/Box
Specifications
Brand Name | Ideal | Sub Brand | Twister® Proflex™ |
Item Name | Mini Wire Connector | Type | Wing |
Voltage Rating | 600 V | Conductor Size | 22/2-12/4 AWG |
Connection Type | Twist-On | Material | Thermoplastic Polypropylene with Thermoplastic Elastomer |
Color | Orange/Blue | Finish | Zinc Plated |
Length | 1.05 in | Diameter | 0.42 in |
Temperature Rating | 105 °C | Standards | UL 486 C, UL 94V-2 Flame Retardant Shell, cUL Listed to CSA C22.2 No. 188-8, RoHS Compliant |
UPC | 783250496488 |