3M CANADA Y-BOX CONN ELEC SPR #22 - #16AWG
Description
3M™ Scotchlok™ Electrical spring connectors Y, R, G and B are the original colour-coded wire connectors with a unique soft shell that is easy on the fingers. They are flexible, yet durable and provide a compact, fully-insulated connection that won't cut or abrade wires. Their torque fins are engineered to provide a comfortable and secure grip, which makes installation fast and back-off easy.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | Twist-On Wire Connector | Type | Rounded Wing |
Voltage Rating | 600 V | Conductor Size | 22-10 AWG |
Material | Vinyl | Color | Yellow |
Temperature Rating | 105 °C | UPC | 054007200413 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |