Abbotsford
mar822q

ABB 822Q Marrette® XTP® Wire Connectors, Blue, 200/Flip-Pak

Price $0.2602 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 200
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:822Q

Description

Marrette® XTP® Wire connector is a high quality, made of tough durable polypropylene, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition. Comes as flip-pak with 200 units.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Blue UPC 067396015285

Packages

100 - UNIT = 100 200 - UNIT = 200 800 - UNIT = (800) 3000 - UNIT - 3000