Abbotsford
mmmts5k3c40500

3M CANADA TS-5KV-3C-4/0-500 1kV 4/0AWG-500kcmil 3M™ Kit Splice Non Armoured Cable

Price $2,725.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:TS-5KV-3C-4/0-500

Description

The 3M three-conductor inline splicing kits TS-series are designed for splicing shielded armored and non armored cables. Connectors are not included, order separately. Each kit makes one splice.

Specifications

Brand Name 3M Item Name Tape Splice Kit
Type Cold Shrink Voltage Rating 5 kV
Conductor Size 4/0 AWG - 500 kcmil Material Armorcast
Standards IEEE 404 Approved Application For Splicing Shielded Armored and Non-Armored Power Cables
UPC 051141045788

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok