Abbotsford
idi46400

IDEAL INDUSTRIES 46-400 Thermo-Shrink® U.F. Splice Kit (UL Listed) – 14 to 8 AWG

Price $53.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-400

Description

Direct burial rated. Heavy-wall heat shrinkable tubing - TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio. Adhesive liner provides complete insulation and protection. Simple one-piece design saves time and money.

Specifications

Brand Name Ideal Sub Brand Thermo-Shrink®
Item Name Splice Kit Type UF Splice Kits
Voltage Rating 600 V Conductor Size 14-8 AWG
Material Polyolefin Temperature Rating 105 °C
Includes 1.1 in dia x 8 in L Heavy Wall Heat Shrinkable Tube Standards UL 486D, NEC Code 110-14(b), RoHS Compliant
Application For Direct Burial, Underground Feeder UPC 783250464005

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok