Abbotsford
tabdbsk82

ABB DBSK82 8-2AWG Direct Burial Splice Kit for Conductor Range

Price $57.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DBSK82
Documents Documents

Description

Direct Burial Splice Kit for Conductor Range 8-2 AWG.FEATURES:- Includes outer heat-shrink tubing insulation with adhesive sealant for rugged, watertight protection.- For non-UF cable, DBSK82 offers easy-to-install, one-piece, aluminum alloy conector.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Direct Burial Splice Kit Type Watertight, Heat Shrink
Conductor Size 8-2 AWG Material Aluminum Alloy
Color Gray For Use With Non-UF Cable
Standards UL File Number E9809, CSA 6591 Certified UPC 783786474318

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok