BURNDY AGSKIT2 8-2 AWG Above Grade Splice Kit with Heavy Wall Heat Shrink Sleeve
Description
8-2 AWG Above Grade Splice Kit with Heavy Wall Heat Shrink Sleeve. Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Splice Kit | Type | Unplated |
Voltage Rating | 600 V | Conductor Size | 8-2 AWG |
Material | Aluminum | Temperature Rating | 194 °F |
Length | 5 in | For Use With | Aluminum and Copper Conductors |
Includes | (2) Slotted Hex Screws | Standards | UL468A-468B, UL Listed, CSA Approved |
Application | All Aluminum or Copper/Aluminum Combination | UPC | 781810175293 |
Packages
1 - UNIT - 1 |