Abbotsford
mmmhsj1

3M CANADA 2.5 inch 3M Heat Shrinkable Splice Kit

Price $120.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:HSJ-1
Documents Documents

Description

3M™ Heat shrinkable splice jacket kits HSJ series are adhesive lined for water-tight rejacketing of JCN cable splices.

Specifications

Brand Name 3M Item Name Heat Shrinkable Splice Jacket Kit
Voltage Rating 15 kV Conductor Size 0.85 - 2-1/2 in
Material Polyolefin Color Black
Temperature Rating 90 °C Series/Model HSJ
Length 33 in Standards RoHS 2011/65/EU Compliant
Application For Watertight Rejacketing of 15 - 35 kV JCN Cable Splices UPC 054007092704

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok