Abbotsford
mmmsj1ss

3M CANADA 23 inch 15 kV 2-1/0AWG 3M Stacked Sleeve Jacket Kit, 6/Case

Price $198.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SJ-1SS
Documents Documents

Description

Splice jacket kit is a two-piece, water tight rejacketing kits for JCN cables. Designed to rejacket molded rubber splices, the SJ-SS Series kits are made of EPDM rubber. Kit contents: 1 small cold shrink tube, 1 large cold shrink tube, 1 profile bushing and 1 roll of Scotch® 2228 Mastic Tape. It has 6 per case.

Specifications

Brand Name 3M Item Name Sleeve Jacket Kit
Type Stacked, Rejacketing Voltage Rating 15 - 35 kV
Conductor Size 2-1/0 AWG Material EPDM
For Use With 3M QS-II 5411, 5411A and 5412 Splice Kits Includes (1) Small Cold Shrink Tube, (1) Large Cold Shrink Tube, (1) Profile Bushing, (1) Scotch® 2228 Mastic Tape
Standards RoHS 2011/65/EU Compliant? Application For Use on Direct Burial, Aerial, Submersible Applications and Concentric Neutral (JCN) Cables
UPC 054007507772

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok