Abbotsford
mmmuseb902

3M CANADA USEB90 600V 2AWG Kit Splice for Flat Cable

Price $126.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:USEB90-2

Description

Inline splice kit for use with flat cable USEB90.

Specifications

Brand Name 3M Item Name Splice Kit
Type Inline, Heat Shrink Voltage Rating 600 V
Conductor Size 2 AWG Material Aluminum, Vinyl Insulation
For Use With USEB90 Flat Cable UPC 051141034492

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok