![cab2/0sgtblk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12240496.jpg?preset=medium)
GENERAL CABLE SGT 2/0 BLK Battery Cable, Black
Description
Specifications
Brand Name | Approved Vendor | Item Name | Battery Cable |
Color | Black | Wire Gauge Size | 2/0 AWG |
Voltage Rating | 50 V | Conductor Material | Bare Copper |
Strands | 133 | Outside Diameter | 0.575 in |
Insulation Material | PVC | Insulation Thickness | 0.065 in |
Temperature Rating | -40 to 105 °C | Standards | M1L-56A |
Packages
1 - UNIT - 1 |