Abbotsford
gefic690crg001

EMERSON IC690CRG001 100–240VAC 50–60Hz, 0.35A Battery Charger for use with IC690RBT001

Price $1,659.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC690CRG001

Description

The IC690CGR001 Battery Charger is intended for use only with the IC690RBT001 rechargeable battery. OPERATION: Charging begins when a battery pack is connected to the charger. The LED is initially orange, and changes to redwhen the fast charge starts. When the cells are fully charged, the charger goes into top-off charge mode before switching to trickle charge mode. During the top-off charge, the LED is green with short, intermittent orange flashes. When the top-off charge is complete, the charger goes into trickle charge mode, and the LED color changes to green. If the charger detects a fault, the charger will stop the fast charge current and switch to trickle charge mode. The LED will then indicate “error” by flickering green and red. The fault condition can be caused by the battery pack, wiring, or the charger. If input power is turned off, the charger will reset. The charger starts a new charge cycle when the power is turned on.

Specifications

Brand Name Emerson Item Name Battery Charger
Dimensions 3.55 in L x 1.77 in W x 1.26 in H Supply Voltage 100 - 240 VAC
Frequency Rating 50/60 Hz Charging Current 0.35 A
Wattage 8 W Temperature Rating 0 - 60 °C
Weight 115 g For Use With IC690RBT001 Rechargeable Battery

Packages

1 - UNIT - 1