Abbotsford
durcef14dx4n

DURACELL CEF14DX4N Value Charger with 4 AA StayCharged Batteries

Inventory
Unavailable for order
Manufacturer:DURACELL
Manufacturer #:CEF14DX4N

Description

Charges 4 AA/AAA NiMH batteries. Ensures a full charge regardless of charge or battery capacity LED Indicates Charge. Red = Charging. Green = Complete. Flashing Red = Error/Abnormal battery or abnormal temperature. Maintenance Charge Keeps batteries Fresh. International Charge Capability- device can be used worldwide with suitable converter plug. Microprocessor Controlled: Charge termination based on –dV/dt, temperature, and/or built-in timer. Over-temperature shutoff- prevents overheat of battery. Primary battery protection- will not charge non-rechargeable batteries. Low voltage battery protection- prevents overheat and damage to battery. Power protection circuit- resets whenever a battery is removed.

Specifications

Brand Name Duracell Item Name Battery Charger
Type High Speed, Rechargeable Charging Voltage 3 VDC
Battery Type Nickel Metal Hydride Capacity 2400 mAh
Number of Batteries 4 Dimensions 72 mm W x 27 mm D x 118 mm H
Supply Voltage 100 - 240 VAC Frequency Rating 50/60 Hz
Charging Current 360 mA Wattage 7 W
Charge Time 4 hr Temperature Rating 32 - 95 °F
Weight 207 g For Use With 4 AA Nickel Metal Hydride Batteries
Includes (4) AA Nickel Metal Hydride Batteries Standards Class 2
UPC 041333661124

Packages

4 - UNIT - (4)