DURACELL CEF15DX4N 120VAC Nickel-Metal Hydride 15-Minute Battery Charger
Description
15 Minute Charger for NiMH Batteries. Four independent channels for any combination of AA and AAA cells- Charger automatically detects cell. Single cell charging capability. Ensures a full charge regardless of charge or battery capacity. LED Indicates Charge: Red = Charging. Flashing Green = Battery ready for use. Green = Complete. Flashing Red = Error/Abnormal battery or abnormal temperature. Maintenance Charge Keeps Cells Fresh Emits Less Noise. International Charge Capability- device can be used worldwide with suitable converter plug.
Specifications
Brand Name | Duracell | Item Name | Battery Charger |
Type | High Speed, Rechargeable | Charging Voltage | 1.4 VDC |
Battery Type | NiMH | Number of Batteries | 4 |
Dimensions | 124 mm W x 78 mm D x 36 mm H | Supply Voltage | 100 - 240 VAC |
Frequency Rating | 50/60 Hz | Charging Current | 0.6 A |
Charge Time | 15 min | Temperature Rating | 32 - 95 °F |
Weight | 163 g | For Use With | 4 AA or AAA Nickel Metal Hydride Batteries |
Includes | (4) AA Nickel Metal Hydride Batteries | UPC | 041333661001 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |