DURACELL CEF23DX4N Battery Charger
Description
Duracell Mobile Charger is built for convenience and portability, with a compact footprint, the ability to charge AA AAA Batteries, and a convenient port that can charge and power other high-tech devices on the go. Packed with Duracell Rechargeable Pre-charged Batteries - Retain power for up to 365 days while not in use, unlike regular rechargeables!
Specifications
Brand Name | Duracell | Item Name | USB Mobile Charger |
Type | Portable, Rechargeable | Charging Voltage | 100 - 240 VAC, 12 VDC |
Battery Type | AA/AAA, NiMH | Number of Batteries | 2 |
Dimensions | 1/4 in | Supply Voltage | 5 V |
Frequency Rating | 50/60 Hz | Charging Current | 6.5/3 A |
Charge Time | 15 min | For Use With | USB Powered Devices Such as GoPro, iPod and iPhone, Phones, Cameras, MP3 Players, AA and AAA Batteries, Standard Wall Outlet |
Includes | Car Adapter, (2) AA Pre-Charged Rechargeable Batteries | Application | For Charging and Powering Other High-Tech Devices on the Go |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |