DURACELL DL123ABPK 3V Duracell® DL123ABPK Non-rechargeable Battery, Lithium Manganese Dioxide
Description
Duracell camera batteries offer reliable, long-lasting power. Our 123 lithium battery will help you capture those memorable moments with your digital camera. 123 Specifications: IEC: CR17345 3.0 Volt 1400 mAh. Size (mm): 34 x 16 x 16. Lithium.
Specifications
Brand Name | Duracell | Item Name | 3 Volt Battery |
Type | Non-Rechargeable | Chemical System | Lithium Manganese Dioxide |
Nominal Voltage | 3 V | Battery Size | 123 |
Terminal Type | Flat | Dimensions | 17 mm dia x 33.5 mm H |
Standards | IEC Compliant, ANSI/NEDA, RoHS | Application | For Test Instruments, Calculators, Timers, Watches and Keyless Locks |
UPC | 041333112107 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 96 - UNIT - 96 |