DURACELL DL2025BPK 150mAh 3V 20mm Pressure Contact Lithium Manganese Dioxide Battery
Description
Electronic Battery, Lithium; 3 V; Ampere Hour .15 Ah; Height 0.098 Inch; Diameter 0.787 Inch; Application Organizer, Photographic Memory Backup; Duracell Brand
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable, Coin Cell | Chemical System | Lithium Manganese Dioxide |
Nominal Voltage | 3 V | Nominal Capacity | 160 mAh |
Battery Size | CR2025 | Series | DL |
Terminal Type | Pressure Contact | Dimensions | 20 mm dia x 2.5 mm H |
Standards | ANSI 5003LC | UPC | 041333102108 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 288 - UNIT - 288 |