
DURACELL DL2450BPK 3V 540 mAh Non-Rechargeable Battery, Lithium Manganese Dioxide
Description
Duracell with DuraLock Power Preserveā¢ Technology. Guaranteed for 10 years in storage. Lithium. IEC: CR2450. 3.0 Volt. 620 mAh. Size (mm): 5 x 24 x 24. The Duracell 2450 battery is designed for use in: Watches, key fobs, medical devices, calculators, security devices, fitness devices, glucometers and more.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable, Coin Cell | Chemical System | Lithium Manganese Dioxide |
Nominal Voltage | 3 V | Nominal Capacity | 540 mAh |
Battery Size | CR2450 | Series | DL |
Terminal Type | Pressure Contact | Dimensions | 24.5 mm dia x 5 mm H |
Standards | ANSI 5029LC | UPC | 041333145105 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |