DURACELL DLCR2BPK 15.6mm 3V Raised Positive and Flat Negative Lithium Manganese Dioxide Battery
Description
Duracell Ultra Photo CR2 Lithium Battery. Trusted Performance. Shot After Shot.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable | Chemical System | Lithium Manganese Dioxide |
Nominal Voltage | 3 V | Battery Size | CR2 |
Internal Impedance | 0.3 O | Terminal Type | Raised Positive, Flat Negative |
Dimensions | 15.6 mm dia x 27 mm H | UPC | 041333005102 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 72 - UNIT - 72 |