
DURACELL MN1500BKV 1.5V 2100mA Duracell PROCELL Professional Alkaline AA Battery
Description
Alkaline-Manganese Dioxide Battery. Impedance: 120 m-ohm @ 1 kHz. Storage temperature range 5ºCto 30ºC (41ºFto 86ºF). ANSI: 15A IEC: LR6.
Specifications
Brand Name | Procter & Gamble | Item Name | AA Alkaline Battery |
Type | Non-Rechargeable, 1-Cell | Chemical System | Alkaline Manganese |
Nominal Voltage | 1.5 V | Nominal Capacity | 2100 mAh |
Battery Size | AA | Dimensions | 50.5 mm H |
Packages
1 - UNIT - 1 | 693 - UNIT - (693) |