![durmx2500b2pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12537446.jpg?preset=medium)
DURACELL MX2500B2PK Battery Alkaline Manganese Dioxide 1.5 V, AAAA
Description
Duracell Ultra Racell alkaline-manganese dioxide battery. Ideal for medium-drain devices including smoke alarms, high-powered flashlights and electronic test equipment. Ultra Power is Duracell's most powerful alkaline battery. If you're using a device that requires high battery output, Ultra Power is the way to go. AAAA size batteries. Flat terminals.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable | Chemical System | Alkaline Manganese Dioxide |
Nominal Voltage | 1.5 V | Battery Size | AAAA |
Series | Ultra | Internal Impedance | 240 MO |
Terminal Type | Flat Contact | Electrolyte | Alkaline-Manganese Dioxide |
Dimensions | 8.3 mm dia x 42.5 mm H | Standards | NEDA/ANSI 25A, IEC LR8D425 |
Application | Power Management, Security | UPC | 041333662879 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |