![durd303357bpk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12537697.jpg?preset=medium)
DURACELL D303/357BPK 1.5V 190mA Coin Cell Battery
Description
Duracell special application batteries offer reliable, long-lasting power you've come to expect from Duracell. Duracell with DuraLock Power Preserveā¢ Technology Guaranteed for 3 years in storage. Silver oxide Mercury free IEC: SR44/SR47 1.5 Volt 190mA. Size (mm): 5 x 12 x 12. The Duracell 303/357 battery is designed for use in: Watches, toys, medical devices, calculators and more.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Button Cell | Chemical System | Silver Oxide |
Nominal Voltage | 1.5 V | Nominal Capacity | 0.165 Ah |
Battery Size | 303/357 | Dimensions | 0.46 in dia x 0.21 in H |
For Use With | Watches, Thermometers, Handheld Games, Calculators | Standards | ANSI Approved |
Packages
36 - UNIT - (36) |