DURACELL DL2016BPK 3V CR2016 Battery Lithium Manganese Dioxide
Description
Duracell special application batteries offer reliable, long-lasting power you've come to expect from. Duracell with DuraLock Power Preserveā¢ Technology. Guaranteed for 10 years in storage. High purity lithium. Triple corrosion protection IEC: CR2016 3.0 Volt. Size (mm): 2 x 20 x 20. 90 mAh. The Duracell 2016 battery is designed for use in: Glucometers, security devices, fitness devices, electronics and more.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable, Coin Cell | Chemical System | Lithium Manganese Dioxide |
Nominal Voltage | 3 V | Nominal Capacity | 85 mAh |
Battery Size | CR2016 | Series | DL |
Terminal Type | Pressure Contact | Dimensions | 20 mm dia x 1.6 mm H |
Standards | ANSI 5000LC | UPC | 041333101101 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |