DURACELL MS76BPK 1.5V Duracell Silver Oxide Button Cell Battery
Description
Duracell 1.5 V Silver battery provides reliable, long-lasting power for your most used electronic devices and has a shelf life of 15 months. Battery is ideal to use in watches, camera, calculators and home security devices for optimum performance. Each 15 month shelf life. Primary usage: photo, calculators, home security devices. Works with IEC LR44.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable, Coin Cell | Chemical System | SR44 Silver Oxide |
Nominal Voltage | 1.5 V | Battery Size | 76 |
Dimensions | 0.455 in dia x 0.21 in H | Standards | ANSI Approved |
Application | For Photo, Calculator, Home Security Devices | UPC | 041333176055 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |