![durmn918](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12538072.jpg?preset=medium)
DURACELL MN918 6V 27000mA Duracell Nominal Voltage Specialty Rectangle Battery
Description
Duracell CopperTop lantern batteries offer reliable, long-lasting power. Our MN 918 Alkaline Battery will give you the power you need to keep your world bright. The Duracell MN 918 battery is designed for use in: Lanterns. 918 specifications: IEC: 4LR25-2, 6 Volt, 27000 mAh, size (mm): 127 x 73 x 136 Alkaline.
Specifications
Brand Name | Duracell | Item Name | Lantern Battery |
Type | Non-Rechargeable | Chemical System | Alkaline Manganese Dioxide |
Nominal Voltage | 6 V | Nominal Capacity | 27 Ah |
Internal Impedance | 330 mO at 1 kHz | Terminal Type | Screw |
Dimensions | 136.5 mm L x 73 mm W x 127 mm H | Standards | ANSI 918A, IEC 4LR25-2 |
UPC | 041333091068 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |