![durmn9100b2pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12538076.jpg?preset=medium)
DURACELL MN9100B2PK 1.5 V 700mAh Long-Life Alkaline Battery
Description
Duracell 1.5 V Alkaline battery provides reliable, long-lasting power for your electronic devices and has good shelf life. Battery is ideal to use in calculators, pagers and medical equipment for optimum performance, sold as 2 per pack.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable | Chemical System | Alkaline |
Nominal Voltage | 1.5 V | Battery Size | N |
Internal Impedance | 420 MO | Terminal Type | Flat Contact |
Dimensions | 12 mm dia x 30.2 mm H | Standards | NEDA/ANSI 910A, IEC LR1 |
Application | Portable Devices, Security, Medical | UPC | 041333662756 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 96 - UNIT - 96 |