DURACELL MN21BPK 12V 22Ohm Alkaline Battery
Description
Alkaline manganese dioxide battery. Battery designed for security devices. Package type: Carded.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable | Chemical System | Alkaline Manganese Dioxide |
Nominal Voltage | 12 V | Nominal Capacity | 33 mAh |
Internal Impedance | 22 O | Terminal Type | Flat Contact |
Dimensions | 10.3 mm dia x 28.5 mm H | Application | For Car Alarms, Home Security Devices, Garage Door Openers |
UPC | 041333121062 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |