
IDEAL INDUSTRIES 61-201 Batteries for Vol-Con® Tester
Description
Battery set for Vol-Con® Tester. Four 1.5V batteries.
Specifications
Brand Name | Ideal | Sub Brand | Ideal |
Item Name | Battery Pack | Type | Non-Rechargeable |
Nominal Voltage | 1.5 V | Shelf Life | 2 yr |
For Use With | Vol-Con Tester | Includes | (4) 1.5 VDC Batteries |
Application | For Vol-Con Tester | UPC | 783250612017 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |