
DURACELL DX1500B4N 1.2 V Output 2400mAh AA NiMH Pre-Charged Rechargeable Batteries
Description
This pre-charged battery can be recharged hundreds of times. Retains power for 365 days when not in use. Longer lasting in high-drain devices such as cameras. Durable NiMH technology.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Rechargeable, Standard | Chemical System | Nickel Metal Hydride |
Nominal Voltage | 1.2 V | Nominal Capacity | 2.4 Ah |
Battery Size | AA | Internal Impedance | 20 MO |
Terminal Type | Raised Positive and Flat Negative | Dimensions | 14.5 mm W x 50.5 mm H |
Application | For Video Game Controller, High-Powered Flashlight, Baby Monitor | UPC | 041333661551 |
Packages
6 - Unit - (6) | 24 - UNIT - (24) |