EMERSON IC690RBT001 Rechargeable Battery Module
Description
The IC690RBT001 Rechargeable Battery Module provides an extended memory backup time compared to that of the standard memory backup batteries for Series 90-30, Series 90-70, and PACSystems CPUs. The rechargeable battery module replaces the standard CPU RAM backup battery in your control system.
Specifications
Brand Name | Emerson | Item Name | Module Battery |
Type | Rechargeable | Nominal Voltage | 3.3 V |
Nominal Capacity | 7 Ah |
Packages
1 - UNIT - 1 |