![gefic693acc302](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193504822.jpg?preset=medium)
EMERSON IC693ACC302 Auxiliary Battery Module
Description
The optional I693ACC302 Auxiliary Battery Module provides an extended memory backup time over that of the standard memory backup batteries for IC693 and IC697 PLCs.
Specifications
Brand Name | Emerson | Item Name | Auxiliary Battery Pack |
Type | High Capacity, Rechargeable | Chemical System | Lithium-Ion |
Nominal Capacity | 15 Ah | Shelf Life | 7 yr |
Dimensions | 5.713 in L x 2.559 in W x 1.571 in H | For Use With | IC693 Power Supplies and IC697, 90-30 and 90-70 CPUs |
Packages
1 - UNIT - 1 |