![gsbit512](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932318.jpg?preset=medium)
INFINITY BATTERY IT5-12 BATTERY 12V 5 AH3.54 X 2.76 X 3.98
Specifications
Brand Name | Infinity Battery | Item Name | Battery |
Type | Rechargeable | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 5 Ah |
Charge Voltage | 14.7 VDC Cyclic, 13.8 VDC Standby | Maximum Discharge Current | 75 A |
Nominal Discharge Current | 30 A | Internal Impedance | 19 MO |
Terminal Type | F2 | Dimensions | 3.54 in L x 2.76 in W x 3.98 in H |
Standards | UL 94-HB Flammability Rating |
Packages
1 - UNIT - 1 |