![gsbit726](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303209105.jpg?preset=medium)
INFINITY BATTERY 6V 7.2AH Rechargeable Sealed Lead Acid Battery
Description
Rechargeable Sealed Lead Acid (VRLA) Battery. 5.94 inch x 1.34 inch x 3.74 inch.
Specifications
Brand Name | Infinity Battery | Item Name | Battery |
Type | Rechargeable | Chemical System | Sealed Lead Acid |
Nominal Voltage | 6 V | Nominal Capacity | 7.2 Ah |
Charge Voltage | 7.35 VDC Cyclic, 6.9 VDC Standby | Charge Current | 1.8 A |
Battery Burn Time | 20 hr | Maximum Discharge Current | 108 A |
Nominal Discharge Current | 0.36 A | Internal Impedance | 11 MO |
Terminal Type | F1 | Dimensions | 5.94 in L x 1.34 in W x 3.74 in H |
Standards | UL 94-HB Flammability Rating |
Packages
1 - UNIT - 1 |