INFINITY BATTERY 12V 11Ah 5.12 inch x 3.15 inch x 6.34 inch Rechargeable Sealed Lead Acid Battery
Specifications
Brand Name | Infinity Battery | Item Name | Battery |
Type | Rechargeable | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 11 Ah |
Charge Voltage | 14.7 VDC Cyclic, 13.8 VDC Standby | Maximum Discharge Current | 165 A |
Nominal Discharge Current | 66 A | Internal Impedance | 13 MO |
Terminal Type | M5 Screw | Dimensions | 5.28 in L x 3.15 in W x 6.34 in H |
Standards | UL 94-HB Flammability Rating |
Packages
1 - UNIT - 1 |