
INFINITY BATTERY 12V 18AH Battery
Description
Specifications
Brand Name | Infinity Battery | Item Name | Battery |
Type | Rechargeable | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 18 Ah |
Charge Voltage | 14.7 VDC Cyclic, 13.8 VDC Standby | Charge Current | 4.5 A |
Battery Burn Time | 20 hr | Maximum Discharge Current | 270 A |
Nominal Discharge Current | 0.9 A | Internal Impedance | 10 MO |
Terminal Type | M5 Screw | Dimensions | 7.13 in L x 2.99 in W x 6.57 in H |
Standards | UL 94-HB Flammability Rating |
Packages
1 - UNIT - 1 |