Abbotsford
gsbitu134

INFINITY BATTERY 12V 34AH Replacement Battery

Price $127.77 / EA Eco fees: $0.75
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFINITY BATTERY
Manufacturer #:IT-U1-34

Description

Replacement battery made of ABS case. It is a high quality battery that is designed to provide excellent performance, durability and long life. 7.76 inch x 5.16 inch x 6.14 inch.

Specifications

Brand Name Infinity Battery Item Name Battery
Type Replacement Nominal Voltage 12 V
Nominal Capacity 35 Ah Dimensions 7.76 in L x 5.16 in W x 6.14 in H

Packages

1 - UNIT - 1